Cromwell Online - Industrial Tools Supplier



Senator
- Click to enlarge -
Senator : 6"/150mm DIGIMATIC ELECTRONIC CALIPER : SEN-331-1330K

[Additional image]
[Additional image]
[Additional image]

6"/150mm DIGIMATIC ELECTRONIC CALIPER

Category: Measuring Equipment > Mechanical Gauges > External Micrometers, Calipers & Gauges > Calipers - Digital

Senator® Digital Calipers

Senator® economy digital calipers are easy to use to take precise internal, external, depth and step measurements. They can be switched between metric and inch measurement simply at the press of button. The measurements are all displayed on an easy to read large format LCD screen. A quick response speed ensures measurements are displayed quickly after the calliper has been adjusted and the calipers have overspeed error protection built in. The zero point can be set at any point for comparative readings.

SDC150 150mm/6" Economy Digital Caliper

Measuring Range: 150mm/6"
Resolution: 0.01mm/0.0005"
Accuracy: /-0.03mm
Supplied complete with: Protective storage case & SR44 type silver oxide battery

Manufactured to conform to DIN 862.

In Stock:
Available Stock 6"/150mm DIGIMATIC ELECTRONIC CALIPER is currently in stock with high quantities available.
Order code: SEN-331-1330K
Offer price:
£34.49 incl. VAT
£29.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.