Cromwell Online - Industrial Tools Supplier



Senator

MET/IMP FEELER GAUGE 75mm BLADE LENGTH

Category: Measuring Equipment > Non-Mechanical Gauges > Rules & Direct Reading Gauges > Feeler Gauges

Double Ended Feeler Gauge

Industrial quality with hardened and polished blades which fold into a steel case. Each blade is etched with its size for ease of use. 18 blades cover metric and imperial sizes. Manufactured to BS957:1941 Part 1 (Imperial) & BS957:1969 Part 1 (Metric). 18 Blade:- Metric Range: 0.05, 0.1, 0.15, 0.2, 0.25, 0.3, 0.4 & 0.5mm. Imperial Range: .0015", .002", .003", .004", .006", .008", .010", .012", .015" & .025".

In Stock:
Available Stock MET/IMP FEELER GAUGE 75mm BLADE LENGTH is currently in stock with high quantities available.
Order code: SEN-518-5790K
Offer price:
£5.90 incl. VAT
£5.02 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.