Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Senator
- Click to enlarge -
Senator : MTS1016 16 FUNCTION 10-BLADE TOOL : SEN-558-5040K

[Additional image]

MTS1016 16 FUNCTION 10-BLADE TOOL

Senator Multi-Function Tools

Senator Quality Tooling produce a range of highly functional multi-purpose tools designed with all the basic tools commonly required by maintenance engineers, DIY enthusiasts, fisherman, outdoor enthusiasts, and hobbyists to keep on a belt, or in your pocket so it"s always to hand! Manufactured from the finest quality steel with positive spring return action.

Special Offer Price
Availability:
Available Stock Order Online MTS1016 16 FUNCTION 10-BLADE TOOL - currently in stock with high quantities available.
Check branch Stock Check branch stock.
Order code: SEN-558-5040K
Suppliers Part Number: MTS1016
Special Offer Price Offer price:
£10.19 /ea. incl. VAT
£8.49 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

MTS1016 10 Blade, 16 Function Tool

The Senator MTS1016 multi-function tool has 10 blades and 16 tool functions; the all stainless steel construction is rust and corrosion resistant with an easy to open blade mechanism. The MTS1016 folds down to a compact 30 x 115mm handy for your pocket or belt clip!
Plier overall dimensions: 55 x 180mm.
Overall lengths: closed - 115mm, open - 180mm.

Functions:
55mm scalloped edge knife with 8mm chisel blade,
60mm wood cutting blade with hook remover,
65mm clipt point super sharp knife blade,
5 x 22mm flat screwdriver,
7mm flat screwdriver with bottle opener,
2 x 25mm flat screwdriver,
70mm single/double cut file,
awl/punch tool.
No.4 x 4mm crosspoint screwdriver.
tin opener,
long nosed pliers with serrated jaws,
bypass action wire cutters.



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.