Cromwell Online - Industrial Tools Supplier



Senator

SDA100MAB 1/4" & 3/8" SQ. DR. SOCKET SET

Category: Hand Tools > Sockets (Hand) > 1/4" Square Drive > Sets 1/4" SD

1/4" & 3/8" Square Drive Socket Set

1/4" Drive: Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. 3/8" Drive: Used in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is so important on this type of production. Sockets have a knurl feature to give a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. Manufactured from chrome vanadium and are fully chrome plated with a mirror finish and aluminium free to ensure non sparking. Chamfered leading edge ensures easy fastener location. Sockets manufactured to: ANSI B107.5M: 1987, ANSI B107.1: 1978 & BS 4006 : 1992. Accessories manufactured toa: ANSI B107.10M : 1982 & BS 4006 : 1992.

SDA101MAB 101 Piece Metric, AF & BA

Contents: 1/4" Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 & 13mm. 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16" & 1/2". AF. 0, 2, 4, 6, 8 & 10BA. Accessories: Ratchet handle. Sliding T-handle, Spinner handle. Universal joint. Coupler. 50, 75 & 150mm extension bars. 3/8" Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19 & 21mm. 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" & 3/4" AF. Deep Sockets: 10, 11, 12, 13 & 14mm. 9/16", 5/8", 11/16" & 3/4" AF. Spark Plug Sockets: M10 (16mm) & M14 (21mm). Bits: Slotted 3.5, 4.5, 5.5 & 6mm. Cross No 1, 2 & 3. Pozi No. 1, 2 & 3. Torx T15, T20 & T25. Hex 3, 4, 5, 6, 8 & 10mm 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8" AF. Accessories: Ratchet handle. Flexible handle, Universal joint. Sliding T-handle 75 & 150mm extension bars.

In Stock:
Available Stock SDA100MAB 1/4" & 3/8" SQ. DR. SOCKET SET is currently in stock with high quantities available.
Order code: SEN-582-0080K
Suppliers Part Number: SD101MAB
Offer price:
£58.64 incl. VAT
£50.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.