SE42MAW 1/2" SQ. DR. SOCKET SET
Senator 1/2" Square Drive Socket Set
Manufactured from chrome vanadium steel with corrosion resistant polished finish. The 12 point bi-hexgonal sockets allow higher torque's to be applied to nuts without damage and will grip worn nuts. With chamfered leading edges for easier location on the fastener. The strength and robust design of 1/2 " drive make them suitable for use in the garage and home.
SE42MAW Metric, Whitworth & Imperial (42 Pieces)
Contents:
Sockets:
Metric 10, 11, 12, 13, 14, 15, 17, 19, 20, 21, 22, 24 and 27mm.
AF 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 11/16" and 11/4".
Whitworth 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8".
Spark plug socket: M14 (21mm).
Accessories:
Ratchet, T-handle, brace, universal joint, 125 and 250mm extension bars. With robust blow moulded plastic fitted case.
In Stock:
SE42MAW 1/2" SQ. DR. SOCKET SET is currently in stock with high quantities available.
|
Order code: SEN-582-0180K
Suppliers Part Number: SE42MAW
|
Offer price: |
£55.76
incl. VAT
£48.49
excl. VAT
|
|








