Senator

6-19mm DROP FORGED COMBINATION SPANNERS (SET-14)

SKU:

SEN5822960K

MPN:

RSNFM14-1

£26.79

Ex VAT

£32.15

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from drop forged steel with 15° cranked heads. Conform to ASME B107.6.


    Contents
    6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140007543

    ECLASS Code

    21040190

    Finish/Coating

    Matte

    Material

    Drop Forged Carbon Steel

    Overall Length

    100 110 120 130 140 150 160 170 180 190 200 210 220 230mm

    Standards Met

    ASME B107.6.

    Type

    Combination Spanner Set

    UNSPSC Code

    27111726