Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Senator
- Click to enlarge -
Senator : POWER BIT SET (110-PCE) : SEN-595-3110K


Alternative products...
DT9296-QZ WORKSITE SET : B&D-280-9196M DT9296-QZ WORKSITE SET

Product code:
B&D-280-9196M


£83.99/ea.


POWER BIT SET (110-PCE)

Senator Power Tool Bit Sets

These Senator multi-purpose power tool bit sets contain a truly comprehensive range of the most commonly used screwdriver bits, nut spinners, Torx bits, drills and adaptors that are suitable for use with hand and power tools.

They are supplied in a moulded plastic carry case that has individually storage slots for each piece to ensure you can locate the bit you require easily.


Availability:
Available Stock Order Online POWER BIT SET (110-PCE) - currently in stock with high quantities available.
Check branch Stock Check branch stock.
Order code: SEN-595-3110K
Offer price:
£19.19 /ea. incl. VAT
£15.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

110 Piece Power Tool Bit Set

This 110 Piece bit set includes:
50x 25mm Bits Consisting of:
14x Slotted: 4mm x3, 5mm x4, 6mm x4, 7mm x3.
11x Crosspoint: No.1 x4, No.2 x4, No.3 x3.
7x Star: T10, T15, T20, T25, T27, T30, T40.
13x Pozi: No.0, No.1 x5, No.2 x5, No.3 x2.
5x Hex: 2.0, 3.0, 4.0, 5.0, 6.0mm.

10x 50mm Bits Consisting of:
3x slotted: 5.0, 6.0mm x2.
4x crosspoint: No.1, No.2 x2, No.3.
3x star: T10, T15, T50.

14x Nutdriver Bits Consisting of: :
7x metric: 5, 6, 7, 8, 9, 10 and 11mm.
7x AF: 3/16'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'' and 3/8''.

1x quick change adaptor, 1x 2.5mm hex key, 1x countersink.

13x HSS fully polished drill with hex shank bits consisting of: :
1.5, 2.0, 2.5, 3.0, 3.2, 3.5, 4.0, 4.5, 4.8, 5.0, 5.5, 6.0 and 6.5mm.

4x drill stopper: 4, 5, 6 and 8mm.

1x 50mm spade bit extension. 1x bit holder with magnet.

5x 100mm flat wood bits: 10, 13, 16, 19 and 22mm.

4x masonry drill with hex shank: 4, 5, 6 and 8mm.

5x woodworking drill with hex shank: 4, 5, 6 and 8mm.

Packaging dimensions (W x H x D): 383 x 213 x 297mm.
Gross weight: 1.9kg.



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.