![[Additional image]](/static/products/g/jeeps/595/sen5953160k%2bkit.eps_small.jpg)
![[Additional image]](/static/products/g/jeeps/595/sen5953160k%2bkit2.eps_small.jpg)
![[Additional image]](/static/products/g/jeeps/595/sen5953160kc.eps_small.jpg)
| Alternative products... |
|---|
DT9296-QZ WORKSITE SETProduct code: B&D-280-9196M £83.99/ea. |
POWER BIT SET (110-PCE)Product code: SEN-595-3110K £19.19/ea. |
POWER BIT SET (161-PCE)
Senator Power Tool Bit Sets
These Senator multi-purpose power tool bit sets contain a truly comprehensive range of the most commonly used screwdriver bits, nut spinners, Torx bits, drills and adaptors that are suitable for use with hand and power tools.
They are supplied in a moulded plastic carry case that has individually storage slots for each piece to ensure you can locate the bit you require easily.
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
Download PDF Pages
161 Piece Power Bit Set
This 161 Piece Senator power bit set contains:
32 x 25mm (1"): Screwdriver Bits consisting of:
Slotted: 4mm, 5mm (x3), 6mm (x3), 7mm.
Crosspoint: 0, 1 (x3), 2 (x3), 3.
Square: S1, S2, S3.
Hex: 4, 5, 6mm.
Pozi: No.1, No.2 and No.3.
Torx: T10, T15, T20, T25, T27, T30 and T40.
24 x 5mm (2") Screwdriver Bits consisting of:
Slotted: 5mm (x3), 6mm (x3).
Phillips: 1, 2, 3.
Torx: T10 (x2), T15 (x2), T20 (x2), T25 (x2).
18 x Nut Driver Bits consisting of:
3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16" and 1/2".
5 x 30mm (12") extra length masonry drills: 4, 5, 6, 8 and 10mm.
11 x standard length masonry drills: 3mm (x2), 4mm (x2) 5mm (x2) 6mm (x2), 8mm (x2) and 10mm.
1x screw finder
9x flat wood bits: 10, 11, 12, 14, 16, 18, 20, 22 and 25mm.
17x woodworking drills: 3.0, 3.2, 3.5, 4.0, 4.5, 4.8, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5 and 10mm.
5x holesaw w/mandrel: 32mm, 38mm, 44mm and 54mm diameter.
1x ruler.
1x centre punch.
1x ratcheting bit driver.
4x drill bit depth stop: 5mm, 6mm, 8mm, and 10mm.
1x countersink.
Packaging dimensions (W x D x H): 455 x 178 x 297mm.
Gross weight: 3.4kg.
No additional documentation available for this product.
No safety information available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)



Availability:

