Cromwell Online - Industrial Tools Supplier



 
Sherwood
- Click to enlarge -
Sherwood : SET OF 7 HSS DRILLS 1/16-1/4" x 1/32" : SHR-025-8890K

[Additional image]

SET OF 7 HSS DRILLS 1/16-1/4" x 1/32"

Category: Cutting Tools > Drilling > Drill Sets > Ground Flute Jobbers

Sherwood HSS Ground Flute Jobber Drill Sets

Sherwood® Jobber drills are general-purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. With precision-ground flutes and black finish (W-finish), this is the most common surface finish and is the result of a steam tempering operation in which steam is passed over the product during a controlled tempering cycle, producing a black oxide layer. Black tools are generally recommended for ferrous applications where the oxide layer aids chip flow, helps to dissipate heat by retaining some coolant on the tool surface and also helps to prevent the tool from staining. Supplied in indexing metal cases. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10°-20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS328/DIN338RN.

HSS Ground Flute Jobber Drill Set - 7 Pieces - Imperial

Contents: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4".

In Stock:
Available Stock SET OF 7 HSS DRILLS 1/16-1/4" x 1/32" is currently in stock.
Order code: SHR-025-8890K
Offer price:
£6.90 incl. VAT
£5.87 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.