06813 SUB 2010FS-230V MK2 SUBMERSIBLE PUMP
Availability:
We do have some limited stock of 06813 SUB 2010FS-230V MK2 SUBMERSIBLE PUMP available.
Check branch stock.
|
Order code: SIP-273-4863C
Suppliers Part Number: 06813
|
Offer price: |
£85.91 /ea.
incl. VAT
£71.59
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
-
Industrial Supplies 2011
Page 487
Download PDF Pages
SIP® Trade 2010FS Submersible Pump
06813
Portable and tough, this submersible pump, complete with float switch, is ideal for a wide variety of commercial and domestic pumping applications.
Specifications:
Supply: 230v (13amp).
Motor: 400w.
Float switch: yes.
Max. pumping head: 8M.
Flow rate: 150 l/min.
Max. particle dia: 5mm.
Cable length: 10M.
Weight: 4.7kg.
No additional documentation available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)



