Cromwell Online - Industrial Tools Supplier



01449 2HP DUST COLLECTOR240V

Category: Power Tools > Attachments > Dust Extraction

Dust Collector

Powerful 1400W (2.0HP) induction motor for long lasting smooth performance. Vacuum facility allows collection of saw dust and wood chips from floor whilst moving the machine back and forth.
1x plastic bag and 1x felt bag (for fine chippings) 2x cotton bags (for coarse chippings). 2.5 metre flexible inlet pipe.
1x double inlet adaptor.
Two year warranty for extra peace of mind
Voltage: 240V.
Motor: 1400W (2 HP).
Air flow rate: 1490 cu ft/min.
Inlet hose diameter: 125mm.
Fan diameter: 300mm.
Hose length: 2.5m.
Bag capacity: 0.153m.
Weight:45kg.

In Stock:
Available Stock We do have some limited stock of 01449 2HP DUST COLLECTOR240V available.
Order code: SIP-277-0862S
Suppliers Part Number: 1449
Offer price:
£277.41 incl. VAT
£236.09 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.