2301 12V DRILL/DRIVER
|
|
Category: Power Tools > Electric > Portable Electric Tools > Cordless Drills & Screwdrivers
12V Cordless Drill/Driver 2301
Electronic brake prevents over tightening. Anti-slip giving more user comfort and reducing vibrations created by the drill. Five torque settings for screw driving action, as well as extra setting for full power screw driving.
Features:
Voltage: 12V.
Battery capacity: 1.2Ah.
No-load speed: 0-550rpm.
Maximum torque: 9Nm.
Double sleeve keyless chuck: 10mm.
Capacity in wood: 20mm.
Capacity in steel: 6mm.
Capacity screws:5mm.
Charging time: 3hrs.
Weight incl. battery: 1.5kg.
Supplied with 12V Ah NiCd Battery.
3 hour charger.
Double ended screw bit.
For more information see the catalogue:
Industrial Supplies 2008
Page 584
|
 Images are for guidance only
|
In Stock: 
We do have some limited stock of "2301 12V DRILL/DRIVER" available.
|
Order code: SKL-267-2301E
Suppliers Part Number: 2301
|
Offer price: |
£28.14/ea.
incl. VAT
£23.95/ea.
excl. VAT
|
|
All information is given for guidance only and may be subject to change.
|