2401 14.4V DRILL/DRIVER
|
|
Category: Power Tools > Electric > Portable Electric Tools > Cordless Drills & Screwdrivers
14.4V Cordless Drill/Driver
Electronic brake prevents over tightening. Anti-slip grip gives more user comfort and reducing vibrations created by the drill. Five torque settings for screw driving action, as well as extra setting for full power screw driving.
Features:
Voltage: 14.4V.
Battery capacity: 1.2Ah.
No-load speed:
0 - 550rpm.
Maximum torque 11Nm.
Double sleeve keyless chuck: 10mm.
Capacity in wood: 25mm.
Capacity in steel: 6mm.
Capacity screws: 5mm.
Charging time: 3 hrs.
Weight: 1.6kg.
Supplied with 14.4V 1.2Ah NiCd battery.
3 hour charger.
Double ended screw bit.
For more information see the catalogue:
Industrial Supplies 2008
Page 584
|
 Images are for guidance only
|
In Stock: 
"2401 14.4V DRILL/DRIVER" is currently in stock.
|
Order code: SKL-267-2401L
Suppliers Part Number: 2401
|
Offer price: |
£32.31/ea.
incl. VAT
£27.50/ea.
excl. VAT
|
|
All information is given for guidance only and may be subject to change.
|