1/4"x14TPI RAKER FLEXIBLE BANDSAW COIL 100'
Simonds Bandsaw Blades
Carbon steel blade combines long blade life and efficiency under average conditions, with lower costs. Suitable for economical, general-purpose cutting of low alloy metals, non-ferrous metals, wood or plastics and synthetics. Available as; Tooth types: Regular, Hook and Skip. Pitch types: Constant and Variable. Set types: Raker, Wavy or Staggered.
Bandsaw Blade - Hard Edge Flexible Back 30m/100ft Coils
Blade width: 1/4". Blade thickness: 0.025". 14 T.P.I. Tooth types: Regular and Raker. Weight: 1.10kg.
In Stock:
We do have some limited stock of 1/4"x14TPI RAKER FLEXIBLE BANDSAW COIL 100' available.
|
Order code: SMD-005-0570K
Suppliers Part Number: H.E.M.B.
|
Offer price: |
£54.76
incl. VAT
£46.60
excl. VAT
|
|
All information is given for guidance only and may be subject to change.