1/4"x18TPI WAVY FLEXIBLEBANDSAW COIL 100'
Simonds Bandsaw Blades
Carbon steel blade combines long blade life and efficiency under average conditions, with lower costs. Suitable for economical, general-purpose cutting of low alloy metals, non-ferrous metals, wood or plastics and synthetics. Available as; Tooth types: Regular, Hook and Skip. Pitch types: Constant and Variable. Set types: Raker, Wavy or Staggered.
Bandsaw Blade - Hard Edge Flexible Back 30m/100ft Coils
Blade width: 1/4". Blade thickness: 0.025". 18 T.P.I. Tooth types: Regular and Wavy. Weight: 1.0kg.
In Stock:
We do have some limited stock of 1/4"x18TPI WAVY FLEXIBLEBANDSAW COIL 100' available.
|
Order code: SMD-005-0650K
Suppliers Part Number: H.E.M.B.
|
Offer price: |
£51.17
incl. VAT
£43.55
excl. VAT
|
|
All information is given for guidance only and may be subject to change.