£371.00
Ex VAT
£445.20
Inc VAT
Product Details
Product Specification
• Tough 100% high impact polyethylene construction. Corrosion resistant
• Generous sump capacities are large enough to comply with the regulations
• Grates can be removed for cleaning
• 4 Drum pallet has a low loading height of only 28cm
• 4 Drum In-Line pallet is ideal for instances where space is at a premium - The unique design allows for the drums to be stored length wise along a wall while still complying with the regulations
Attribute | Value |
---|---|
Brand | Solent Spill Control |
EAN | 5036140188426 |
ECLASS Code | 30010300 |
UNSPSC Code | 47131900 |