1120 DUAL VOLTAGE 110/240V DRYING OVEN 100-300C
SWP Drying Ovens
SWP drying ovens - the efficiency of welding electrodes can be seriously impaired if the electrode coating is exposed to a damp environment. Dampness can cause water to be generated in the arc shield, which could adversely effect the running quality of the electrode by promoting excessive spatter and ultimately the quality of the weld by creating porosity and piping. SWP offer you a range of drying ovens to suit many locations and needs.
Availability:
|
Order code: SPW-885-1120B
Suppliers Part Number: 1120
|
Offer price: |
£665.28 /ea.
incl. VAT
£554.40
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
-
Industrial Supplies 2011
Page 1478
Download PDF Pages
1120 Dual Voltage 110/240V Drying Oven (100C-300C)
High temperature, dual voltage drying oven that is thermostatically controlled over a temperature range of 100 - 300C.
Voltage: 110/240V (dual).
Load: 3000W.
Dimensions (W x D x H):
Internal:
470 x 470 x 470mm.
External:
600 x 685 x 760mm.
Oven capacity: 93kg.
Oven weight: 77kg.
No additional documentation available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)

Available on

