Cromwell Online - Industrial Tools Supplier



Stabila
- Click to enlarge -
Stabila : 70LJ 24"/600mm LASER LEVEL : STB-510-0980N

[Additional image]

70LJ 24"/600mm LASER LEVEL

Category: Hand Tools > Builders & Construction > Laser Levels

Starter Laser for Home Use - 70LJ

600mm/24" laser level fitted with a horizontal vial, dot function and a patented sight system for a range of up to 40M/130ft. Can be aligned horizontally on uneven surfaces using the impact resistant adjusting screw. The sturdy metal laser housing is also waterproof. Accuracy: horizontal /-0.5mm/m, /-0.06"/ft. Battery operating life: approx. 16 hours - 2 x AAA.

In Stock:
Available Stock We do have some limited stock of 70LJ 24"/600mm LASER LEVEL available.
Order code: STB-510-0980N
Suppliers Part Number: 70LJ
Offer price:
£61.41 incl. VAT
£52.26 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.