Cromwell Online - Industrial Tools Supplier



7'9"x3/4x8/12TPI GLADIATOR BANDSAW BLADE

Category: Cutting Tools > Sawing > Bandsaw Blades > Bi-Metal Blades - Welded Loops

Starrett® Bandsaw Blades

Starrett® Powerband Gladiator™ M42 is the ultimate competitor in bi-metal bandsaw blades, providing a universal solution with optimum efficiency in large production cutting operations. A high speed steel M42 cutting edge, incorporating a new tooth design with a positive rake angle and variable pitch, combine to give Powerband Gladiator™ M42 the utmost in cutting performance and cost effectiveness.

Powerband Gladiator™ M42 Bandsaw Blades

Recommended applications for Starrett® Powerband Gladiator™ M42 bandsaw blades:
- High production cutting, full range of steels from mild to stainless up to 45 HRC, nickel-based and non-ferrous alloys
Features and Benefits:
- New tooth design features triple-tempered
- M42 high speed steel with 8% cobalt
- Rockwell C67-69
- Up to 12° positive rake angle
- Fatigue resistant alloy steel backing strip
- High wear and heat resistance
- Variable pitch teeth reduce vibration for smooth, quick cutting
- Easy penetration, excellent chip clearance, reduced noise levels
- Improved surface finish
- Faster, straighter cuts

In Stock:
Available Stock We do have some limited stock of 7'9"x3/4x8/12TPI GLADIATOR BANDSAW BLADE available.
Order code: STT-006-7720V
Offer price:
£23.83 incl. VAT
£20.28 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.