Cromwell Online - Industrial Tools Supplier
Cromwell
FoneMe   HOME  |   ABOUT US  |   JOB OPPORTUNITIES  |   SERVICES  |   HELP  
Basket BASKET 
 
Swiss Tech

6-20mm HSS PM F/P RIPPERCUTTER TiALN SET 6PC

Category: Cutting Tools > Milling > Shank Milling Cutters > Roughing/Ripper Cutters > Ripper Cutter Sets

Swiss+Tech™ Fine Pitch Ripper Cutters

Swiss+Tech™ shank milling cutters are manufactured from HSS-E PM using the powder metallurgy method for increased strength, coupled with a TiALN (Titanium Aluminium Nitride) surface coating to produce a hardness in the region of 2300-2700 HV. Because Swiss+Tech™ shank milling cutters are manufactured using these materials in this way, they give better performance in the nickel alloy and titanium alloy material ranges and the coating also allows the cutters to be used for stainless steels and cast iron. Swiss+Tech™ shank milling cutters are a versatile cutter that has excellent wear and heat resistance.

6 Piece HSS-E PM Fine Pitch Ripper Cutter TiALN Coated Set

The shank milling cutters in this Swiss+Tech™ 6 piece HSS-E PM fine pitch ripper cutter TiALN coated set are centre cutting.
Diameters 6 and 8mm have 4 flutes.
Diameters 10 to 20mm have 5 flutes

Conform to
Shank to DIN 1835B.
Dimensions to DIN 844.
Cutting diameter to js12.
Shank diameter to h6.

For the full list of the set contents and technical specifications please refer to our catalogue.

For more information see the catalogue: Industrial Supplies 2008
Industrial Supplies 2008
Page 191
Engineers Choice 12. Apr - May 08
Engineers Choice 12. Apr - May 08
Page 1

Swiss Tech : 6-20mm HSS PM F/P RIPPERCUTTER TiALN SET 6PC : SWT-165-9900K
Images are for guidance only
In Stock: Available Stock   "6-20mm HSS PM F/P RIPPERCUTTER TiALN SET 6PC" is currently in stock with high quantities available.
Order code: SWT-165-9900K
Offer price:
£99.86/ea. incl. VAT
£84.99/ea. excl. VAT
Add to basket

All information is given for guidance only and may be subject to change.