£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
The Hydraulic 1500 Series Combination triple leg puller kit from Sykes-Pickavant® is essential for any toolkit, providing unparalleled versatility. From automotive repairs to industrial applications, it excels in removing bearings, gears, and other press-fitted parts. this compact kit ensures precision and ease in challenging tasks.
Features and Benefits
• Its inclusion of ram extensions extends reach and adaptability
• Streamlining the pulling process, saves time and effort
• Delivers reliable and efficient results
Contents
• 1x 1500 Series Hydraulic Ram With Nose Piece
• 1x 15241200 1 x Twin Head
• 1x 15341300 1 x Triple Head
• 1x 15242200 1 x Ram Extension - 50mm
• 1x 15242400 3 x Leg - 100mm
Attribute | Value |
---|---|
Additional Features | Extension: 50mm |
Brand | Sykes-Pickavant |
EAN | 5012737534050 |
ECLASS Code | 21043090 |
Jaw Reach | 100mm |
MFR Part No. | 15340500 |
Product Type | Puller Set |
Reach | 100mm |
UNSPSC Code | 27111712 |