Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Tuffsafe
- Click to enlarge -
Tuffsafe : DRV350 FFP3 VALVED PARTICULATE RESPIRATOR (PK-5) : TFF-959-2350K

[Additional image]

DRV350 FFP3 VALVED PARTICULATE RESPIRATOR (PK-5)

Tuffsafe Disposable Respirator Masks

TuffSafe disposable respirators protect against harmful workplace environmental conditions that can result in respiratory damage. Within the range are Nuisance dust masks, non-valved and valved masks that provide FFP1, FFP2 or FFP3 levels of protection to help ensure you breath easily!


Availability:
Available Stock Order Online DRV350 FFP3 VALVED PARTICULATE RESPIRATOR (PK-5) - currently in stock with high quantities available.
Check branch Stock Check branch stock.
Order code: TFF-959-2350K
Suppliers Part Number: DRV350
Offer price:
£23.99 /ea. incl. VAT
£19.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

DRV350 FFP3 Valved Particulate Respirator

The Tuffsafe DRV350 FFP3 valved particulate respirator has a unique design to provide very low breathing resistance, polypropylene (PP) outer layers provides smooth lining and avoids loose fibres, fringe seal avoids open layer around the edges, adjustable headstrap ensure the best seal with minimum leakage, contour design ensures the compatibility of glasses/goggles and reduces fogging, full facial close-cell nose foam and adjustable nosepiece ensures custom shape and increase the worker comfort and acceptance. With exhalation valve for breathing easier and reduce hot air build-up.

For protection from high toxicity harmful solid and liquid aerosols containing the following materials in concentrations up to 50 x NPF or 20 x APF, such as calcium carbonate, china clay, cement, cellulose, sulfur, cotton, flour, carbon, ferrous metals, vegetable oils, hardwood, glass fibres, plastic, carbon, mineral oils, quartz, copper, aluminium, bacteria, fungi and mycobacterium tuberculosis (TB), chromium, manganese, nickel platinum, strychnine, metal dust and smoke, viruses and enzymes.

Recommended applications: textile industry, craft work, iron and steel industry, mining, underground civil engineering, woodworking, welding work, cutting and casing of metals, hospital, laboratory and disease control, pharmaceutical industry. Disposal of toxic waste, manufactured of batteries (Ni-Cad) etc.
Supplied in packs of 5.

Conforms to: EN149 2001. Conforms to EN149 2001 standards.
Protection Level:
Nominal Protection Factor 50 x NPF
Assigned Protection Factor 20 x APF



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.