
| Stock |
|---|
| Branch | Stock |
|---|---|
| Coventry | |
| West Midlands (Tipton) | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 115.99 | 20.0% | 139.19 | £ | Special Offer Price |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| Overall Length | 370 |
| Overall Width | 860 |
| Overall Depth | 630 |
| Overall Weight | 21 |
| UNSPSC Code | 56101504 |
| eCl@ss Code | |
| Supplier Part No. | KNG300T1 |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.