Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Trend
- Click to enlarge -
Trend : PB/29 PLANER BLADE 82MM : TRE-287-3595Z

[Additional image]
[Additional image]

PB/29 PLANER BLADE 82MM

Trend Tungsten Carbide Planer Blade Set - PB/29

Trend solid carbide planer blades are manufactured from high grade carbide and are supplied in pairs. Precision ground with two cutting edges and reversible for extended life.

Blade length 82.0mm
Blade width 5.5mm
Blade thickness 1.1mm

To suit the following machines:
AEG (ATLAS COPCO): EH82, EH82.1, EH700, EH822, H750, H500, EH3-82, EH800, EH450
BLACK & DECKER: BD710, DN710, DN720, BD711, KW712, KW713, KW725, BD713, BD725
BOSCH: PHO2-82, PHO3-82/B, PHO15-82, PHO16-82,PHO25-82, PHO30-82, PHO100, PHO150, PHO200, PH300, 1592-9, GHO282, GH31-82, GHO36-82C
CASALS: CE82, CE98ACE
DEWALT: DW677, DW678K, DW678EK, DW680, D26500, D26501
DRAPER: PT682, P882
FELISATTI: TP282
FERM: FP82
FREUD: FE82, FE82VCE
HAFFNER: FH224
HITACHI: F20*, FU20*, P20V, P20SA
HOLZ-HER: 2321, 2321-S, 2322, 2223 (NEW)
MAFELL: EHU82, MHU82, MHU82S, MHU82D
MAKITA: M102*, 1900*, 1900B* 1901*, 1125*, 1100*, 1923B*, 1923BD*, 1923H, 1902
METABO EXPERT: 4382, HO0882, HO8382
NUTOOL: NPT82
PERLES: SK82A
PEUGEOT: RA82CS, RA400, RA3/82
SKIL: 92H, 94H, 95H, 96H, 97H
RYOBI: L282, L1323A*, HL-82, L-1835, L180, GH014, EPN-7582
WOLF/KANGO: 8614*, 8057*, 8108
*Requires conversion kit.


Availability:
Available Stock Order Online We do have some limited stock of PB/29 PLANER BLADE 82MM available.
Check branch stock Check branch stock.
Order code: TRE-287-3595Z
Suppliers Part Number: PB/29
Offer price:
£9.29 /ea. incl. VAT
£7.74 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.