Cromwell Online - Industrial Tools Supplier



- Click to enlarge -
FISH SAFETY KNIFE (WITHOUT HOOK BLADE) : TSK-537-0020K

[Additional image]

FISH SAFETY KNIFE (WITHOUT HOOK BLADE)

Category: Packaging > Packaging Materials & Equipment > Carton Openers

Fish Safety Knife

The original British designed safety knife has a unique patented valley, which guides the material to be cut directly along the surgical steel blade. As the valley deepens, the pressure is increased onto the blade, the cutting action is more effective, thus taking the strain off the operator and increased overall efficiency. Impact resistant nylon casing for durability. Textured surface for firm grip, even when wet. Optional hook blade for cutting cardboard and tape. Only blunt edges are exposed. The aperture is less than 5mm which is the British Standard finger width. Especially suitable for strapping, cardboard, stretch wrap, tape, cable ties and string/rope.

In Stock:
Available Stock FISH SAFETY KNIFE (WITHOUT HOOK BLADE) is currently in stock with high quantities available.
Order code: TSK-537-0020K
Offer price:
£6.29 incl. VAT
£5.35 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.