Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


SF20 FIXED TYPE SKATES 2.0T CAPACITY

The TTC fixed roller shifting skates are for moving heavy objects, the load should be lifted using either a roller crow bar or a jack, so that the skates can be safely positioned under it. The larger diameter sealed bearing rollers ensure ease of movement and spread the load, protect floors from damage caused by high point loads or oil/grease contamination. The skates are maintenance free and are fitted with handles for ease of carrying and positioning. The platforms of the skates are fitted, with a rubber surface that helps grip and protect the object being moved.


Availability:
Available Stock Order Online We do have some limited stock of SF20 FIXED TYPE SKATES 2.0T CAPACITY available.
Check branch stock Check branch stock.
Order code: TTC-941-8020B
Suppliers Part Number: SF20
Offer price:
£60.00 /ea. incl. VAT
£50.00 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Fixed Load Shifting Skates

SF20 fixed shifting skate specifications:
Capacity: 2 Tonne.
Number of rollers: 8.
Number of axle: 2.
Roller size: 100 x 35mm.
Dimensions (L x W x H): 330 x 220 x 120mm.
Roller material: nylon.
Weight: 8kg.



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.