SF60 FIXED TYPE SKATES 6.0T CAPACITY
The TTC fixed roller shifting skates are for moving heavy objects, the load should be lifted using either a roller crow bar or a jack, so that the skates can be safely positioned under it. The larger diameter sealed bearing rollers ensure ease of movement and spread the load, protect floors from damage caused by high point loads or oil/grease contamination. The skates are maintenance free and are fitted with handles for ease of carrying and positioning. The platforms of the skates are fitted, with a rubber surface that helps grip and protect the object being moved.
Availability:
Sorry, we are currently out of stock of SF60 FIXED TYPE SKATES 6.0T CAPACITY. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
|
Order code: TTC-941-8060F
Suppliers Part Number: SF60
|
Offer price: |
£108.00 /ea.
incl. VAT
£90.00
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
-
Industrial Supplies 2011
Page 1804
Download PDF Pages
Fixed Load Shifting Skates
SF60 fixed shifting skate specifications:
Capacity: 6 Tonne.
Number of rollers: 6.
Number of axle: 3.
Roller size: 85 x 85mm.
Dimensions (L x W x H): 260 x 230 x 105mm.
Roller material: nylon.
Weight: 12kg.
No additional documentation available for this product.
No safety information available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)


