Cromwell Online - Industrial Tools Supplier



16mm SNAP ON SEALS (BOX-1000)

Category: Packaging > Packaging Materials & Equipment > Banding & Strapping

Steel Banding Products

Steel banding can be used for a number of applications. It is commonly used to secure large crates and heavy or cumbersome objects to pallets, to limit or eliminate potential damage whilst in transit. Steel banding comes in three different widths (12, 16 and 19mm) all with corresponding tensile strengths.

Snap On Seals

For use with the ES Sealer. Zinc finish. Snap on seals. Placed over the overlapping strap ends.Boxed quantity: 2000. Pack quantity: 1000

In Stock:
Available Stock 16mm SNAP ON SEALS (BOX-1000) is currently in stock.
Order code: WOD-804-5820K
Offer price:
£23.64 incl. VAT
£20.56 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.