400cc LEVER TYPE STEEL GREASE GUN
Grease Gun
Chrome plated steel body, rubber grip and offset nozzle. Cartridge, bulk or suction fill. Suitable for medium/heavy greases.
GGL400 400cc Lever Action Grease Gun
The GGL400 Yamoto Lever Action Grease Gun is suitable for use with cartridges or can be bulk filled with stiff, medium or heavy greases that are used in agricultural, automotive or industrial applications. A heavy duty spring is housed in the corrosion resistant chrome plated body, this ensures that grease is expelled from the gun at a constant and even flow rate, to help eliminate the problem of air trapped in the grease there is an integral air release valve.
Capacity:
14oz Cartridge, Bulk or suction Fill
Diameter: 56mm
Overall Length: 370mm
Weight: 1.25kg
Supplied complete with:
Offset Nozzle
230mm Flexible Hose
In Stock:
400cc LEVER TYPE STEEL GREASE GUN is currently in stock with high quantities available.
|
Order code: YMT-540-0250K
|
Offer price: |
£12.81
incl. VAT
£11.14
excl. VAT
|
|








