Cromwell Online - Industrial Tools Supplier



York Abrasives
- Click to enlarge -
York Abrasives : 100 x 16mm AL/OX SANDINGDISCS P50 : YRK-202-2050K

[Additional image]

100 x 16mm AL/OX SANDINGDISCS P50

Category: Abrasives > Sanding > Discs

Resin Fibre Backed Sanding Discs

Aluminium Oxide General Purpose Grade Resin fibre backed, sanding discs are designed for a wide range of industrial applications. High speed penetration of tough and high tensile materials combined with long disc life and optimum flexibility ensure York Sanding Discs give first class performance every time. Recommended for use with all portable grinders and sanders.

100mm Diameter x 16mm Bore Max 12,400rpm

In Stock:
Available Stock 100 x 16mm AL/OX SANDINGDISCS P50 is currently in stock with high quantities available.
Order code: YRK-202-2050K
Offer price:
£32.19 incl. VAT
£27.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file

Alternative products...

Product
Description & Code
List Price
incl. VAT
Offer Price
incl. VAT
100 x 16mm AL/OX SANDINGDISCS P50
Product code: KEN-202-2050K
Resin fibre, aluminium oxide sanding discs are designed for a wide range of industrial applications....
Product Information  Add to basket
Available Stock In Stock
£48.30 /100 £33.81 /100
All information is given for guidance only and may be subject to change.