Brazing Rods
| 11 product lines found | Page 1 of 2 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
AR2422 COPPER TO COPPER BRAZING RODS Product code: GGS-875-2221D Packed in reusable storage wallet. |
In Stock
|
£1.94 /ea. | £1.69 /ea. |
|
AR2423 ALUMINIUM REPAIR RODS Product code: GGS-875-2222E Packed in reusable storage wallet. |
In Stock
|
£4.89 /ea. | £4.25 /ea. |
|
AR2424 ALL PURPOSE BRAZING RODS Product code: GGS-875-2223F Packed in reusable storage wallet. |
In Stock
|
£4.89 /ea. | £4.25 /ea. |
|
SIFBRONZE 1 3.2mm BRAZING RODS 1.0KG Product code: SIF-891-6132T |
In Stock
|
£28.92 /ea. | £18.16 /ea. |
|
SIFBRONZE 1 2.4mm BRAZING RODS 1.0KG Product code: SIF-891-6124S |
In Stock
|
£31.45 /ea. | £18.39 /ea. |
|
SIFBRONZE 1 1.6mm BRAZING RODS 1.0KG Product code: SIF-891-6116R |
In Stock
|
£34.96 /ea. | £19.54 /ea. |
|
SIFREDICOTE 1 2.4mm BRAZING RODS 1.0KG Product code: SIF-891-7324E |
In Stock
|
£42.32 /ea. | £22.99 /ea. |
|
SIFBRONZE 1 3.2mm BRAZING RODS 2.5KG Product code: SIF-891-6232K |
In Stock
|
£55.55 /ea. | £31.04 /ea. |
|
SIFBRONZE 1 2.4mm BRAZING RODS 2.5KG Product code: SIF-891-6224J |
In Stock
|
£60.43 /ea. | £33.34 /ea. |
|
SIFREDICOTE 1 1.6mm BRAZING RODS 1.0KG Product code: SIF-891-7316D |
In Stock
|
£61.24 /ea. | £33.34 /ea. |








