Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Plasma Cutters

7 product lines found Page 1 of 1

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Cemont SHARPE 10 10mm PLASMA CUTTER 240V : CEM-880-7880D SHARPE 10 10mm PLASMA CUTTER 240V
Product code: CEM-880-7880D
The SHARP 10 is a plasma cutter using inverter technology that ensures an excellent regulation of th...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£1,438.56/ea. £1,294.70/ea.

Cemont SHARPE 6K 6mm PLASMA CUTTER 240V : CEM-880-7860B SHARPE 6K 6mm PLASMA CUTTER 240V
Product code: CEM-880-7860B
The Cemont SHARP 6K is a plasma cutting installation based on inverter technology and ensuring an ex...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£1,810.09/ea. £1,629.08/ea.

SHARP 10KT PLASMA CUTTER : CEM-880-7870C SHARP 10KT PLASMA CUTTER
Product code: CEM-880-7870C

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£1,438.56/ea. £1,294.70/ea.

Cemont SHARP 22 PLASMA CUTTING MACHINE 20mm CUT 3PH : CEM-880-7890E SHARP 22 PLASMA CUTTING MACHINE 20mm CUT 3PH
Product code: CEM-880-7890E
The Cemont SHARP 22 is a powerful plasma cutting installation based on inverter technology to ensure...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£2,888.68/ea. £2,599.81/ea.

SHARP 25MC PLASMA CUTTER& TORCH (W000278170) : CEM-880-7892G SHARP 25MC PLASMA CUTTER& TORCH (W000278170)
Product code: CEM-880-7892G
Heavy duty three phase compressed air plasma cutting machines, for general-purpose use. These machin...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£2,844.00/ea. £2,220.00/ea.

SHARP 40MC PLASMA CUTTER& TORCH (W000278170) : CEM-880-7895K SHARP 40MC PLASMA CUTTER& TORCH (W000278170)
Product code: CEM-880-7895K
Heavy duty three phase compressed air plasma cutting machines, for general-purpose use. These machin...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£3,456.00/ea. £2,638.80/ea.

Cemont SHARPE 40M 35mm PLASMA CUTTER : CEM-880-7900F SHARPE 40M 35mm PLASMA CUTTER
Product code: CEM-880-7900F
The Cemont SHARP 40M plasma cutter is a power source aimed to satisfy both workshop and on site appl...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£3,318.07/ea. £2,986.26/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.