Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Glassware

100 product lines found Page 1 of 10

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Azlon BEAKER GRADUATED 100ml PP BDA224P (SGL) : AZL-386-2006F BEAKER GRADUATED 100ml PP BDA224P (SGL)
Product code: AZL-386-2006F
Popular, classic Azlon beakers designed to BS5404: Part 1 1976. Good chemical resistance. Can withst...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £4.98/ea.

Pyrex CONICAL FLASK WIDE NECK 250ml 1140/08D (SGL) : PRX-387-2706F CONICAL FLASK WIDE NECK 250ml 1140/08D (SGL)
Product code: PRX-387-2706F
Complies with DIN 12385. Erlenmeyer pattern. Manufactured from Pyrex borosilicate glass. Excellent t...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£10.30/ea. £10.04/ea.

Azlon BEAKER GRADUATED 100ml PP BDA224P (10) : AZL-386-2005E BEAKER GRADUATED 100ml PP BDA224P (10)
Product code: AZL-386-2005E
Popular, classic Azlon beakers designed to BS5404: Part 1 1976. Good chemical resistance. Can withst...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £17.40/ea.

Pyrex BEAKER LOW FORM 1000ml 1000/22D (SGL) : PRX-387-2014P BEAKER LOW FORM 1000ml 1000/22D (SGL)
Product code: PRX-387-2014P
Complies with ISO 3819. Manufactured from Pyrex borosilicate glass. Excellent thermal performance. H...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£19.74/ea. £19.21/ea.

Azlon BEAKER GRADUATED 50ml PPBDA218P (SGL) : AZL-386-2004D BEAKER GRADUATED 50ml PPBDA218P (SGL)
Product code: AZL-386-2004D
Popular, classic Azlon beakers designed to BS5404: Part 1 1976. Good chemical resistance. Can withst...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £4.98/ea.

Pyrex CONICAL FLASK WIDE NECK 50ml 1140/02M (SGL) : PRX-387-2702B CONICAL FLASK WIDE NECK 50ml 1140/02M (SGL)
Product code: PRX-387-2702B
Complies with DIN 12385. Erlenmeyer pattern. Manufactured from Pyrex borosilicate glass. Excellent t...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £11.29/ea.

Pyrex DROPPING BOTTLE 100ml BRF056 (SGL) : PRX-387-3002B DROPPING BOTTLE 100ml BRF056 (SGL)
Product code: PRX-387-3002B
Borosilicate glass bottle, stopper and pipette. Fitted with vinyl rubber teat. Diameter 59mm, Height...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£18.30/ea. £17.48/ea.

Azlon BEAKER GRADUATED 1000ml PP BDA240P (SGL) : AZL-386-2012M BEAKER GRADUATED 1000ml PP BDA240P (SGL)
Product code: AZL-386-2012M
Popular, classic Azlon beakers designed to BS5404: Part 1 1976. Good chemical resistance. Can withst...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £10.03/ea.

Pyrex CONICAL FLASK WIDE NECK 100ml 1140/04D (SGL) : PRX-387-2704D CONICAL FLASK WIDE NECK 100ml 1140/04D (SGL)
Product code: PRX-387-2704D
Complies with DIN 12385. Erlenmeyer pattern. Manufactured from Pyrex borosilicate glass. Excellent t...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£8.60/ea. £8.40/ea.

Azlon BEAKER GRADUATED 50ml PPBDA218P (10) : AZL-386-2003C BEAKER GRADUATED 50ml PPBDA218P (10)
Product code: AZL-386-2003C
Popular, classic Azlon beakers designed to BS5404: Part 1 1976. Good chemical resistance. Can withst...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £15.14/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.