Scoops & Shovels
| 54 product lines found | Page 1 of 6 |
| Brand | Product Description & Code | List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|---|
SMALL 110mm HAND SCOOP -WHITEProduct code: HDM-907-2040W The colour coded range of food handling tools have been designed to prevent cross contamination. Wor... |
|
n/a |
£1.86/ea.
|
|
STANDARD BLADE HAND SHOVEL - BLUEProduct code: HDM-907-3110B The colour coded range of food handling tools have been designed to prevent cross contamination. Wor... |
|
n/a |
£10.88/ea.
|
|
STANDARD BLADE HAND SHOVEL - REDProduct code: HDM-907-3130R The colour coded range of food handling tools have been designed to prevent cross contamination. Wor... |
|
n/a |
£10.88/ea.
|
|
MEDIUM 138mm HAND SCOOP - BLUEProduct code: HDM-907-2110B The colour coded range of food handling tools have been designed to prevent cross contamination. Wor... |
|
n/a |
£4.02/ea.
|
|
SMALL 110mm HAND SCOOP -REDProduct code: HDM-907-2030R The colour coded range of food handling tools have been designed to prevent cross contamination. Wor... |
|
n/a |
£1.86/ea.
|
|
LARGE BLADE ONE-PIECE SHOVEL - BLUEProduct code: HDM-907-3610B The colour coded Range of food handling tools have been designed to prevent cross contamination. Wor... |
|
n/a |
£30.23/ea.
|
|
LARGE BLADE ONE-PIECE SHOVEL - REDProduct code: HDM-907-3630R The colour coded Range of food handling tools have been designed to prevent cross contamination. Wor... |
|
n/a |
£30.23/ea.
|
|
SMALL BLADE HAND SHOVEL - BLUEProduct code: HDM-907-3010B The colour coded range of food handling tools have been designed to prevent cross contamination. Wor... |
|
n/a |
£8.52/ea.
|
|
LARGE 167mm HAND SCOOP -GREENProduct code: HDM-907-2220G The colour coded range of food handling tools have been designed to prevent cross contamination. Wor... |
|
n/a |
£5.20/ea.
|
|
LARGE 167mm HAND SCOOP -WHITEProduct code: HDM-907-2240W The colour coded range of food handling tools have been designed to prevent cross contamination. Wor... |
|
n/a |
£5.20/ea.
|





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)







