Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Hacksaws

15 product lines found Page 1 of 2

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kennedy Industrial 10/12 10/12" ADJUSTABLE HACKSAW FRAME
Product code: KEN-538-0650K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£17.15/ea. £10.19/ea.
Special Offer Price
Kennedy Industrial PROFESSIONAL 'PLUS' CUSHION GRIP HACKSAW : KEN-538-2350K PROFESSIONAL 'PLUS' CUSHION GRIP HACKSAW
Product code: KEN-538-2350K
Kennedy hacksaw frames are manufactured to exacting standards to ensure the blade is held securely a...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£30.34/ea. £16.79/ea.
Special Offer Price
LIGHTWEIGHT HACKSAW FRAME : YMT-538-2250K LIGHTWEIGHT HACKSAW FRAME
Product code: YMT-538-2250K
Strong and rigid construction frame with 'D' style handle. Die cast aluminium handle. Wing nut and l...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£17.09/ea. £10.07/ea.
Special Offer Price
Senator 12 12" DIY HACKSAW
Product code: SEN-538-0010K
Lightweight body with wing nut blade tensioner. Supplied with 305mm (12") HSS hacksaw blade. Suitabl...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£12.40/ea. £7.68/ea.

Kennedy Industrial SET OF 12 SET OF 12" HACKSAW FRAME& 10 BLADES
Product code: KEN-538-3050K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£25.87/ea. £14.48/ea.

Kennedy Industrial LOW PROFILE JUNIOR HACKSAW : KEN-538-0500K LOW PROFILE JUNIOR HACKSAW
Product code: KEN-538-0500K
Low Profile
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.28/ea. £4.51/ea.

Kennedy Industrial SET OF BEAVER/12 SET OF BEAVER/12" ADJUSTABLE HACKSAW FRAMES
Product code: KEN-538-3000K
Beaver style 150mm (6") junior hacksaw and 250/300mm (10"/12") adjustable hacksaw with wing nut tens...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£26.89/ea. £15.06/ea.

10 10"/12" ADJUSTABLE HACKSAW
Product code: SEN-538-0650K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£10.30/ea. £5.75/ea.
Special Offer Price
Kennedy Industrial LOW PROFILE HACKSAW : KEN-538-0800K LOW PROFILE HACKSAW
Product code: KEN-538-0800K
Low Profile
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£17.96/ea. £11.14/ea.

Kennedy Industrial OFFSET HACKSAW : KEN-538-0700K OFFSET HACKSAW
Product code: KEN-538-0700K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£12.98/ea. £8.05/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.