Bit Adaptors 1/4" SD
| 31 product lines found | Page 1 of 4 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
T6 TORX SOCKET BIT 1/4" SQ DR Product code: KEN-582-4685K Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall lengt... |
In Stock
|
£7.29 /ea. | £4.51 /ea. |
|
T7 TORX SOCKET BIT 1/4" SQ DR Product code: KEN-582-4686K Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall lengt... |
In Stock
|
£7.29 /ea. | £4.51 /ea. |
|
T8 TORX SOCKET BIT 1/4" SQ DR Product code: KEN-582-4687K Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall lengt... |
In Stock
|
£7.29 /ea. | £4.51 /ea. |
|
T9 TORX SOCKET BIT 1/4" SQ DR Product code: KEN-582-4688K Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall lengt... |
In Stock
|
£7.29 /ea. | £4.51 /ea. |
|
T10 TORX SOCKET BIT 1/4"SQ DR Product code: KEN-582-4689K Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall lengt... |
In Stock
|
£7.29 /ea. | £4.51 /ea. |
|
T15 TORX SOCKET BIT 1/4"SQ DR Product code: KEN-582-4690K Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall lengt... |
In Stock
|
£7.29 /ea. | £4.51 /ea. |
|
T20 TORX SOCKET BIT 1/4"SQ DR Product code: KEN-582-4691K Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall lengt... |
In Stock
|
£7.29 /ea. | £4.51 /ea. |
|
T25 TORX SOCKET BIT 1/4"SQ DR Product code: KEN-582-4692K Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall lengt... |
In Stock
|
£7.29 /ea. | £4.51 /ea. |
|
T27 TORX SOCKET BIT 1/4"SQ DR Product code: KEN-582-4693K Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall lengt... |
In Stock
|
£7.29 /ea. | £4.51 /ea. |
|
T30 TORX SOCKET BIT 1/4"SQ DR Product code: KEN-582-4694K Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall lengt... |
In Stock
|
£7.29 /ea. | £4.51 /ea. |








