Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Hammer Shafts & Wedges

23 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kennedy Industrial SIZE 3 STEEL HAMMER WEDGES : KEN-530-4530K SIZE 3 STEEL HAMMER WEDGES
Product code: KEN-530-4530K
Manufactured from high grade steel.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£0.46/ea. £0.40/ea.

Kennedy Industrial SIZE 2 STEEL HAMMER WEDGES : KEN-530-4520K SIZE 2 STEEL HAMMER WEDGES
Product code: KEN-530-4520K
Manufactured from high grade steel.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£0.35/ea. £0.30/ea.

Kennedy Industrial SIZE 4 STEEL HAMMER WEDGES : KEN-530-4540K SIZE 4 STEEL HAMMER WEDGES
Product code: KEN-530-4540K
Manufactured from high grade steel.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£0.46/ea. £0.40/ea.

Kennedy Industrial SIZE 1 STEEL HAMMER WEDGES : KEN-530-4510K SIZE 1 STEEL HAMMER WEDGES
Product code: KEN-530-4510K
Manufactured from high grade steel.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£0.24/ea. £0.20/ea.

Senator 16oz CLAW HAMMER - WOOD SHAFT : SEN-525-4060K 16oz CLAW HAMMER - WOOD SHAFT
Product code: SEN-525-4060K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£10.69/ea. £6.42/ea.
Special Offer Price
Senator 1LB BALL PEIN HAMMER - HICKORY SHAFT : SEN-525-2100K 1LB BALL PEIN HAMMER - HICKORY SHAFT
Product code: SEN-525-2100K
Manufactured from finest quality drop forged steel, hardened and tempered with ground & polished hea...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£12.12/ea. £7.75/ea.

Senator 16oz CLAW HAMMER - FIBREGLASS SHAFT : SEN-525-4460K 16oz CLAW HAMMER - FIBREGLASS SHAFT
Product code: SEN-525-4460K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£16.91/ea. £10.82/ea.

Senator 2LB BALL PEIN HAMMER - HICKORY SHAFT : SEN-525-2200K 2LB BALL PEIN HAMMER - HICKORY SHAFT
Product code: SEN-525-2200K
Manufactured from finest quality drop forged steel, hardened and tempered with ground & polished hea...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£15.14/ea. £9.70/ea.

Kennedy Industrial SIZE 5 STEEL HAMMER WEDGES : KEN-530-4550K SIZE 5 STEEL HAMMER WEDGES
Product code: KEN-530-4550K
Manufactured from high grade steel.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£1.31/ea. £1.13/ea.

Kennedy Industrial 16 16" (2LB) HICKORY HAMMERSHAFT
Product code: KEN-530-0160K
Made from genuine hickory with a waxed finish. Manufactured to BS 3823.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£6.38/ea. £5.50/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.