Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Saws - Coping, Fret & Flexisaws

13 product lines found Page 1 of 2

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kennedy Industrial 6.1/2 6.1/2" COPING SAW
Product code: KEN-538-2100K
For cutting and shaping in wood. Steel frame and comfortable wooden handle. Supplied with 150mm (6")...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£14.14/ea. £8.76/ea.

Eclipse Blue 71-CP7R (MB51X) COPING SAW BLADES (SINGLE) : ECL-553-0761L 71-CP7R (MB51X) COPING SAW BLADES (SINGLE)
Product code: ECL-553-0761L
Spare blades to suit ECL5530740A. Overall length: 165mm
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£5.26/10 £3.84/10

Eclipse Blue PS44 (M2) PIERCING SAW BLADES : ECL-553-0543K PS44 (M2) PIERCING SAW BLADES
Product code: ECL-553-0543K
Spare blades to suit ECL5530540G. Overall length: 125mm
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£44.15/100 £32.23/100

Eclipse Blue PS32 (M5) PIERCING SAW BLADES : ECL-553-0542J PS32 (M5) PIERCING SAW BLADES
Product code: ECL-553-0542J
Spare blades to suit ECL5530540G. Overall length: 125mm
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£43.27/100 £31.58/100

Eclipse Blue PS52 (M1) PIERCING SAW BLADES : ECL-553-0545M PS52 (M1) PIERCING SAW BLADES
Product code: ECL-553-0545M
Spare blades to suit ECL5530540G. Overall length: 125mm
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£44.15/100 £32.23/100

Eclipse Blue PS80 (M4/0) PIERCING SAWBLADES : ECL-553-0547P PS80 (M4/0) PIERCING SAWBLADES
Product code: ECL-553-0547P
Spare blades to suit ECL5530540G. Overall length: 125mm
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£44.15/100 £32.23/100

Eclipse Blue PS60 (MO) PIERCING SAW BLADES : ECL-553-0546N PS60 (MO) PIERCING SAW BLADES
Product code: ECL-553-0546N
Spare blades to suit ECL5530540G. Overall length: 125mm
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£44.15/100 £32.23/100

Eclipse Blue 70-CP1R (7CP) COPING SAWFRAME : ECL-553-0740A 70-CP1R (7CP) COPING SAWFRAME
Product code: ECL-553-0740A
The blade can be rotated at any angle to the frame so that it can be used for cutting and shaping wo...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£15.53/ea. £11.34/ea.

130mm (5.1/8 130mm (5.1/8") FRET SAW BLADES 18TPI
Product code: ECL-040-0970K
To suit fretsaws
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£39.01/100 £24.19/100

130mm (5.1/8 130mm (5.1/8") FRET SAW BLADES 16TPI
Product code: ECL-040-0980K
To suit fretsaws
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£42.32/100 £26.24/100


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.