Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Cable & Wire Stripping Tools

18 product lines found Page 1 of 2

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Senator AUTO WIRE STRIPPER & CUTTER : SEN-516-8240K AUTO WIRE STRIPPER & CUTTER
Product code: SEN-516-8240K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£35.75/ea. £25.19/ea.
Special Offer Price
Kennedy Industrial 2 2" ELECTRICIANS CABLE STRIPPING KNIFE
Product code: KEN-516-7500K
Steel blade and cushioned handle, used for stripping cable and wire. Overall length: 150mm
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£5.08/ea. £3.85/ea.

Kennedy Industrial MULTI-PURPOSE ELECTRICALSCISSORS 5.1/2 MULTI-PURPOSE ELECTRICALSCISSORS 5.1/2"/138mm
Product code: KEN-516-6400K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£28.01/ea. £20.22/ea.
Special Offer Price
Kennedy Industrial 'SUPER' WIRE STRIPPER : KEN-516-7970K 'SUPER' WIRE STRIPPER
Product code: KEN-516-7970K
The Kennedy No.5 Super wire stripper has a self-adjusting cutting action for rapid repeatable wire s...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£35.54/ea. £25.19/ea.
Special Offer Price
Kennedy Industrial MINI-DUO STRIPPER : KEN-516-7980K MINI-DUO STRIPPER
Product code: KEN-516-7980K
Unique self-adjusting cutting action for rapid repeatable wire stripping. Hardened and tempered grou...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£30.76/ea. £23.38/ea.

Kennedy Industrial No.500 CABLE STRIPPER/SCREWDRIVER/VOLT TESTER : KEN-516-8340K No.500 CABLE STRIPPER/SCREWDRIVER/VOLT TESTER
Product code: KEN-516-8340K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£46.26/ea. £35.16/ea.

Kennedy Industrial HEAVY DUTY WIRE STRIPPER : KEN-516-8040K HEAVY DUTY WIRE STRIPPER
Product code: KEN-516-8040K
For stripping of outer insulation from cables. Spring loaded gripping arm, blade has adjustable cutt...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£39.95/ea. £30.36/ea.

POWERSTRIP SEMI AUTOMATIC WIRE STRIPPER : KEN-516-8065K POWERSTRIP SEMI AUTOMATIC WIRE STRIPPER
Product code: KEN-516-8065K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £41.59/ea.

Kennedy Industrial COAX CABLE STRIPPER : KEN-516-7960K COAX CABLE STRIPPER
Product code: KEN-516-7960K
Durable plastic bodies with hardened and ground sharpened steel blades with precise depth of cut adj...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£20.82/ea. £15.83/ea.

Kennedy Industrial SPARE BLADE FOR CABLE STRIPPER : KEN-516-7950K SPARE BLADE FOR CABLE STRIPPER
Product code: KEN-516-7950K
To suit Kennedy Cable Stripper models: CS16 and CS27.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£3.12/ea. £2.38/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.