Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Digital Multimeters

28 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Edison REPLACEMENT PROBE FOR EDI5162900K : EDI-516-9030K REPLACEMENT PROBE FOR EDI5162900K
Product code: EDI-516-9030K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£2.30/ea. £1.66/ea.

Edison REPLACEMENT PROBE FOR EDI5162700K/3000K : EDI-516-9010K REPLACEMENT PROBE FOR EDI5162700K/3000K
Product code: EDI-516-9010K

Product Information  Add to basket
Out of Stock Temporarily out of stock
£3.21/ea. £2.31/ea.

Edison REPLACEMENT PROBE FOR EDI5163400K : EDI-516-9020K REPLACEMENT PROBE FOR EDI5163400K
Product code: EDI-516-9020K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£3.38/ea. £2.43/ea.

Edison REPLACEMENT PROBE FOR EDI5163500K : EDI-516-9040K REPLACEMENT PROBE FOR EDI5163500K
Product code: EDI-516-9040K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.01/ea. £5.05/ea.

Amprobe VC30A VINYL CASE FOR WAVETEK MULTIMETERS : AMP-516-7000X VC30A VINYL CASE FOR WAVETEK MULTIMETERS
Product code: AMP-516-7000X

Product Information  Add to basket
Out of Stock Temporarily out of stock
n/a £14.10/ea.

Edison DM383 DIGITAL MULTIMETER : EDI-516-2900K DM383 DIGITAL MULTIMETER
Product code: EDI-516-2900K
Edison™ multimeters are an essential and versatile piece of test equipment. They are used by qualifi...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£26.91/ea. £17.61/ea.

Cie YF602 DIGITAL MULTIMETER : CAN-516-3592L YF602 DIGITAL MULTIMETER
Product code: CAN-516-3592L
Used for measuring AC/DC voltage, resistance, transistor hFE continuity. Range: 600V DC, 600V AC, 20...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£25.59/ea. £23.03/ea.

Fluke C50 VINYL CASE FOR 110 SERIES & 7-300 : FLU-516-2050C C50 VINYL CASE FOR 110 SERIES & 7-300
Product code: FLU-516-2050C
Polymer carrying case for meters, manuals and test lead accessories. Zip opening with belt loop. For...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£28.20/ea. £27.02/ea.

Edison DAM332 POCKET DIGITAL MULTIMETER : EDI-516-2600K DAM332 POCKET DIGITAL MULTIMETER
Product code: EDI-516-2600K
Edison™ multimeters are an essential and versatile piece of test equipment. They are used by qualifi...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£39.02/ea. £28.09/ea.

Sykes-Pickavant 300502 4mm TEST LEAD KIT : SYE-503-3005M 300502 4mm TEST LEAD KIT
Product code: SYE-503-3005M

Product Information  Add to basket
Out of Stock Temporarily out of stock
£35.19/ea. £32.37/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2010 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.