Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Hexagon Keys

139 product lines found Page 1 of 14

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kennedy Industrial 2.5mm HEXAGON WRENCH : KEN-601-1250K 2.5mm HEXAGON WRENCH
Product code: KEN-601-1250K
Manufactured from fully hardened carbon steel in accordance with DIN 911 ensuring a quality ductile ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£25.51/100 £16.07/100

Kennedy Industrial 2.0mm HEXAGON WRENCH : KEN-601-1200K 2.0mm HEXAGON WRENCH
Product code: KEN-601-1200K
Manufactured from fully hardened carbon steel in accordance with DIN 911 ensuring a quality ductile ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£25.51/100 £16.07/100

Kennedy Industrial 5.0mm C/V HEXAGON WRENCH : KEN-601-7620K 5.0mm C/V HEXAGON WRENCH
Product code: KEN-601-7620K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£91.20/100 £57.46/100

Kennedy Industrial 3.0mm HEXAGON WRENCH : KEN-601-1300K 3.0mm HEXAGON WRENCH
Product code: KEN-601-1300K
Manufactured from fully hardened carbon steel in accordance with DIN 911 ensuring a quality ductile ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£26.11/100 £16.45/100

Kennedy Industrial 4.0mm HEXAGON WRENCH : KEN-601-1400K 4.0mm HEXAGON WRENCH
Product code: KEN-601-1400K
Manufactured from fully hardened carbon steel in accordance with DIN 911 ensuring a quality ductile ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£36.40/100 £22.93/100

Kennedy Industrial 5.0mm HEXAGON WRENCH : KEN-601-1500K 5.0mm HEXAGON WRENCH
Product code: KEN-601-1500K
Manufactured from fully hardened carbon steel in accordance with DIN 911 ensuring a quality ductile ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£60.83/100 £38.32/100

Kennedy Industrial 6.0mm HEXAGON WRENCH : KEN-601-1600K 6.0mm HEXAGON WRENCH
Product code: KEN-601-1600K
Manufactured from fully hardened carbon steel in accordance with DIN 911 ensuring a quality ductile ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£76.14/100 £47.96/100

Kennedy Industrial 5.0mm LONG ARM HEXAGON WRENCH : KEN-601-4500K 5.0mm LONG ARM HEXAGON WRENCH
Product code: KEN-601-4500K
Manufactured from fully hardened carbon steel in accordance with DIN 911 ensuring a quality ductile ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£111.78/100 £70.42/100

Kennedy Industrial 8.0mm HEXAGON WRENCH : KEN-601-1800K 8.0mm HEXAGON WRENCH
Product code: KEN-601-1800K
Manufactured from fully hardened carbon steel in accordance with DIN 911 ensuring a quality ductile ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£146.40/100 £92.23/100

Kennedy Industrial 4.0mm C/V HEXAGON WRENCH : KEN-601-7600K 4.0mm C/V HEXAGON WRENCH
Product code: KEN-601-7600K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£54.55/100 £34.37/100


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.