Two-Part Adhesives
| 34 product lines found | Page 1 of 4 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
ARALDITE 2000 MIXER 6.3-21 50ml Product code: ARA-700-0130L |
In Stock
|
£2.12 /ea. | £2.00 /ea. |
|
ARALDITE 2000 MIXER 10-18 400ml Product code: ARA-700-0129K |
In Stock
|
£2.28 /ea. | £2.06 /ea. |
|
ARALDITE 2000 MIXER 08-18 200ml Product code: ARA-700-0128J |
In Stock
|
£2.80 /ea. | £2.47 /ea. |
|
ARALDITE PRECISION 2-TUBE PACK Product code: ARD-700-7350E Repairs metal, wood, masonry, ceramics, glass and most plastics. Oil, heat and cold resistant with a... |
In Stock
|
£4.37 /ea. | £3.56 /ea. |
|
ARALDITE RAPID 2-TUBE PACK Product code: ARD-700-7820B Repairs metal, wood, masonry, ceramics, glass and most plastics. Oil, heat and cold resistant with a... |
In Stock
|
£5.36 /ea. | £4.34 /ea. |
|
ARALDITE PRECISION SYRINGE 24ml Product code: ARD-700-7340D Repairs metal, wood, masonry, ceramics, glass and most plastics. Oil, heat and cold resistant with a... |
In Stock
|
£5.43 /ea. | £4.62 /ea. |
|
ARALDITE RAPID SYRINGE 24ml Product code: ARD-700-7810A Repairs metal, wood, masonry, ceramics, glass and most plastics. Oil, heat and cold resistant with a... |
In Stock
|
£6.42 /ea. | £5.45 /ea. |
|
ARALDITE 2012 EPOXY PASTE 50ml CARTRIDGE Product code: ARA-700-0161T |
In Stock
|
£18.28 /ea. | £15.26 /ea. |
|
ARALDITE 2024 EPOXY PASTE 37.5ml Product code: ARA-700-0250A |
In Stock
|
n/a | £15.89 /ea. |
|
ARALDITE 2021 EPOXY PASTE 50ml Product code: ARA-700-0226Q |
In Stock
|
£18.28 /ea. | £17.61 /ea. |








