Bolts
| 493 product lines found | Page 1 of 50 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
M6 x 20 HEX HEAD BOLT (8.8) Product code: CTL-630-2120Z |
Temporarily out of stock
|
£3.83 /100 | £2.30 /100 |
|
M6 x 25 HEX HEAD BOLT (8.8) Product code: CTL-630-2125A Manufactured from grade 8.8 steel self colour. Conform to BS3692 DIN931. |
In Stock
|
£3.83 /100 | £2.30 /100 |
|
M5 x 25 HEX HEAD BOLT (8.8) Product code: CTL-630-2025A Manufactured from grade 8.8 steel self colour. Conform to BS3692 DIN931. |
In Stock
|
£4.28 /100 | £2.56 /100 |
|
M5 x 30 HEX HEAD BOLT (8.8) Product code: CTL-630-2030B Manufactured from grade 8.8 steel self colour. Conform to BS3692 DIN931. |
In Stock
|
£4.65 /100 | £2.80 /100 |
|
M6 x 30 HEX HEAD BOLT BZP (8.8) Product code: CTL-630-1846F |
In Stock
|
£5.02 /100 | £3.01 /100 |
|
M5 x 35 HEX HEAD BOLT (8.8) Product code: CTL-630-2035C |
In Stock
|
£5.03 /100 | £3.02 /100 |
|
M6 x 35 HEX HEAD BOLT BZP (8.8) Product code: CTL-630-1847G |
In Stock
|
£5.24 /100 | £3.15 /100 |
|
M6 x 25 HEX HEAD BOLT BZP (8.8) Product code: CTL-630-1845E |
In Stock
|
£5.90 /100 | £3.54 /100 |
|
M5 x 40 HEX HEAD BOLT BZP (8.8) Product code: CTL-630-1840A |
In Stock
|
£6.49 /100 | £3.89 /100 |
|
M5 x 40 HEX HEAD BOLT (8.8) Product code: CTL-630-2040D |
In Stock
|
£6.52 /100 | £3.91 /100 |








