Socket Head Cap Screws
| 987 product lines found | Page 1 of 99 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
M4 x 12 SKT HEAD CAP SCREW (12.9) Product code: QFT-600-0943W High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. ... |
In Stock
|
£9.91 /100 | £5.45 /100 |
|
M4 x 10 SKT HEAD CAP SCREW (12.9) Product code: QFT-600-0942V High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. ... |
In Stock
|
£10.35 /100 | £5.70 /100 |
|
M4 x 16 SKT HEAD CAP SCREW (12.9) Product code: QFT-600-0946Z High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. ... |
In Stock
|
£10.35 /100 | £5.70 /100 |
|
M5 x 16 SKT HEAD CAP SCREW (12.9) Product code: QFT-600-0961P High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. ... |
In Stock
|
£10.35 /100 | £5.70 /100 |
|
M4 x 20 SKT HEAD CAP SCREW (12.9) Product code: QFT-600-0948A High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. ... |
In Stock
|
£10.73 /100 | £5.90 /100 |
|
M5 x 10 SKT HEAD CAP SCREW (12.9) Product code: QFT-600-0957K High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. ... |
In Stock
|
£10.73 /100 | £5.90 /100 |
|
M5 x 12 SKT HEAD CAP SCREW (12.9) Product code: QFT-600-0958L High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. ... |
In Stock
|
£10.73 /100 | £5.90 /100 |
|
M3 x 10 SKT HEAD CAP SCREW (12.9) Product code: QFT-600-0930G High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. ... |
In Stock
|
£10.80 /100 | £5.93 /100 |
|
M6 x 12 SKT HEAD CAP SCREW (12.9) Product code: QFT-600-0978G High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. ... |
In Stock
|
£10.87 /100 | £5.98 /100 |
|
M3 x 12 SKT HEAD CAP SCREW (12.9) Product code: QFT-600-0931H High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. ... |
In Stock
|
£11.02 /100 | £6.06 /100 |








