Socket Set Screws
| 525 product lines found | Page 1 of 53 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
M4 x 4 SKT SET SCREW KNURLED (10.9) Product code: QFT-602-3119Y High tensile alloy steel. Grade 10.9. |
In Stock
|
£8.81 /100 | £5.29 /100 |
|
M4 x 6 SKT SET SCREW KNURLED (10.9) Product code: QFT-602-3128G High tensile alloy steel. Grade 10.9. |
In Stock
|
£8.93 /100 | £5.36 /100 |
|
M5 x 5 SKT SET SCREW KNURLED (10.9) Product code: QFT-602-3166X High tensile alloy steel. Grade 10.9. |
In Stock
|
£9.05 /100 | £5.43 /100 |
|
M4 x 5 SKT SET SCREW KNURLED (10.9) Product code: QFT-602-3123B High tensile alloy steel. Grade 10.9. |
In Stock
|
£9.11 /100 | £5.46 /100 |
|
M5 x 6 SKT SET SCREW KNURLED (10.9) Product code: QFT-602-3170A High tensile alloy steel. Grade 10.9. |
In Stock
|
£9.11 /100 | £5.46 /100 |
|
M4 x 8 SKT SET SCREW KNURLED (10.9) Product code: QFT-602-3133M High tensile alloy steel. Grade 10.9. |
In Stock
|
£10.05 /100 | £6.03 /100 |
|
M3 x 8 SKT SET SCREW KNURLED (10.9) Product code: QFT-602-3093W High tensile alloy steel. Grade 10.9. |
In Stock
|
£11.22 /100 | £6.73 /100 |
|
M4 x 4 SKT SET SCREW PLAIN CUP Product code: CTL-602-3122A |
In Stock
|
£11.24 /100 | £6.74 /100 |
|
M6 x 6 SKT SET SCREW KNURLED (10.9) Product code: QFT-602-3214X High tensile alloy steel. Grade 10.9. |
In Stock
|
£11.33 /100 | £6.79 /100 |
|
M4 x 6 SKT SET SCREW PLAIN CUP Product code: CTL-602-3132L |
In Stock
|
£11.39 /100 | £6.83 /100 |








