Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Thickness Gauges

6 product lines found Page 1 of 1

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kennedy Industrial IMPERIAL THICKNESS GAUGE : KEN-330-4010K IMPERIAL THICKNESS GAUGE
Product code: KEN-330-4010K
Designed for carrying convenience. Lightweight - metric only 68gm & inch 98g. Conversion chart print...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£89.59/ea. £73.46/ea.

Kennedy Industrial METRIC THICKNESS GAUGE : KEN-330-4020K METRIC THICKNESS GAUGE
Product code: KEN-330-4020K
Designed for carrying convenience. Lightweight - metric only 68gm & inch 98g. Conversion chart print...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£89.59/ea. £73.46/ea.

Oxford Precision 0-10mm THICKNESS GAUGE : OXD-330-0100K 0-10mm THICKNESS GAUGE
Product code: OXD-330-0100K
For quickly measuring the thickness of paper, film, leather, rubber etc. The spindle is moved using ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£46.75/ea. £38.34/ea.

W-TT100 CV ULTRASONIC THICKNESS GAUGE UNIV. 0.1mm : BOW-324-6801A W-TT100 CV ULTRASONIC THICKNESS GAUGE UNIV. 0.1mm
Product code: BOW-324-6801A

Product Information  Add to basket
Out of Stock Temporarily out of stock
n/a £754.80/ea.

W-TT300 CV ULTRASONIC THICKNESS GAUGE 0.01mm : BOW-324-6804D W-TT300 CV ULTRASONIC THICKNESS GAUGE 0.01mm
Product code: BOW-324-6804D

Product Information  Add to basket
Out of Stock Temporarily out of stock
n/a £1,380.00/ea.

W-TT320 CV ULTRASONIC THICKNESS GAUGE UNIV. 0.01mm : BOW-324-6805E W-TT320 CV ULTRASONIC THICKNESS GAUGE UNIV. 0.01mm
Product code: BOW-324-6805E

Product Information  Add to basket
Out of Stock Temporarily out of stock
n/a £1,632.00/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.