Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Calipers - Dial

21 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
150mm PLASTIC DIAL CALIPER : SEN-330-6100K 150mm PLASTIC DIAL CALIPER
Product code: SEN-330-6100K
Accurate 4 way measurement: internal, external, step and depth. Sliding jaw lock. Manufactured from...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£15.22/ea. £9.43/ea.

Kennedy Industrial 6 6" DIAL CALIPER
Product code: KEN-330-1060K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£98.69/ea. £80.93/ea.

Oxford Precision 300mm DIAL CALIPER READING 0.05mm : OXD-330-6300K 300mm DIAL CALIPER READING 0.05mm
Product code: OXD-330-6300K
Rack covers prevent dust from fouling teeth of racks. All measuring faces are precision ground and m...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£204.31/ea. £167.53/ea.

Oxford Precision 0-20mm EXTERNAL DIAL CALIPER 0.01mm : OXD-330-0600K 0-20mm EXTERNAL DIAL CALIPER 0.01mm
Product code: OXD-330-0600K
Used for measuring diameters and narrow grooves in hard to reach places.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£94.75/ea. £77.70/ea.

Oxford Precision 8 8" DIAL CALIPER READING 0.001"
Product code: OXD-330-6080K
Rack covers prevent dust from fouling teeth of racks. All measuring faces are precision ground and m...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£124.86/ea. £102.38/ea.

Oxford Precision 150mm DIAL CALIPER READING 0.05mm : OXD-330-6150K 150mm DIAL CALIPER READING 0.05mm
Product code: OXD-330-6150K
Rack covers prevent dust from fouling teeth of racks. All measuring faces are precision ground and m...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£86.21/ea. £70.69/ea.

Moore & Wright CDP150M PLASTIC CALIPER : M&W-342-1592G CDP150M PLASTIC CALIPER
Product code: M&W-342-1592G

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£40.80/ea. £31.42/ea.

Kennedy Industrial 150mm DIAL CALIPER : KEN-330-1160K 150mm DIAL CALIPER
Product code: KEN-330-1160K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£107.77/ea. £88.37/ea.

Oxford Precision 55-75mm INTERNAL DIAL CALIPER 0.01mm : OXD-330-0750K 55-75mm INTERNAL DIAL CALIPER 0.01mm
Product code: OXD-330-0750K
Used for measuring diameters and narrow grooves in hard to reach places.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£98.39/ea. £80.68/ea.

Mitutoyo 505-671 150MM DIAL CALIPER : MIT-325-4625H 505-671 150MM DIAL CALIPER
Product code: MIT-325-4625H

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£107.86/ea. £99.66/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.