Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Micrometer Setting Standards

47 product lines found Page 1 of 5

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Oxford Precision 50mm MICROMETER SETTING ROD : OXD-335-7020K 50mm MICROMETER SETTING ROD
Product code: OXD-335-7020K
For setting external micrometers, calipers etc. to zero, providing accurate repeatability of measure...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.74/ea. £5.81/ea.

Oxford Precision 25mm MICROMETER SETTING ROD : OXD-335-7010K 25mm MICROMETER SETTING ROD
Product code: OXD-335-7010K
For setting external micrometers, calipers etc. to zero, providing accurate repeatability of measure...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.34/ea. £5.51/ea.

Oxford Precision 2 2" MICROMETER SETTING ROD
Product code: OXD-335-7120K
For setting external micrometers, calipers etc. to zero, providing accurate repeatability of measure...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.74/ea. £5.81/ea.

Oxford Precision 100mm MICROMETER SETTINGROD : OXD-335-7040K 100mm MICROMETER SETTINGROD
Product code: OXD-335-7040K
For setting external micrometers, calipers etc. to zero, providing accurate repeatability of measure...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£12.29/ea. £9.22/ea.

Oxford Precision 1 1" MICROMETER SETTING ROD
Product code: OXD-335-7110K
For setting external micrometers, calipers etc. to zero, providing accurate repeatability of measure...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.34/ea. £5.51/ea.

Oxford Precision 75mm MICROMETER SETTING ROD : OXD-335-7030K 75mm MICROMETER SETTING ROD
Product code: OXD-335-7030K
For setting external micrometers, calipers etc. to zero, providing accurate repeatability of measure...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£11.08/ea. £8.30/ea.

Oxford Precision 225mm MICROMETER SETTINGROD : OXD-335-7075K 225mm MICROMETER SETTINGROD
Product code: OXD-335-7075K
For setting external micrometers, calipers etc. to zero, providing accurate repeatability of measure...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£18.83/ea. £14.12/ea.

Oxford Precision 250mm MICROMETER SETTINGROD : OXD-335-7080K 250mm MICROMETER SETTINGROD
Product code: OXD-335-7080K
For setting external micrometers, calipers etc. to zero, providing accurate repeatability of measure...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£20.70/ea. £15.53/ea.

Oxford Precision 200mm MICROMETER SETTINGROD : OXD-335-7070K 200mm MICROMETER SETTINGROD
Product code: OXD-335-7070K
For setting external micrometers, calipers etc. to zero, providing accurate repeatability of measure...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£17.63/ea. £13.22/ea.

Oxford Precision 275mm MICROMETER SETTINGROD : OXD-335-7085K 275mm MICROMETER SETTINGROD
Product code: OXD-335-7085K
For setting external micrometers, calipers etc. to zero, providing accurate repeatability of measure...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£21.90/ea. £16.43/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.