Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Environment Gauges

61 product lines found Page 1 of 7

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Edison INFRARED THERMOMETER : EDI-312-4000K INFRARED THERMOMETER
Product code: EDI-312-4000K
The Edison IRT537 digital thermometer is a high resolution infrared laser thermometer suitable for a...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£131.94/ea. £83.99/ea.
Special Offer Price
Brannan 28/203/0 DIGITAL TIMER -LARGE READOUT : BRN-312-2820A 28/203/0 DIGITAL TIMER -LARGE READOUT
Product code: BRN-312-2820A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£10.28/ea. £10.07/ea.
Special Offer Price
Brannan 14/435/3 215mm PLASTIC WALL THERMOMETER : BRN-312-5030C 14/435/3 215mm PLASTIC WALL THERMOMETER
Product code: BRN-312-5030C
Moulded plastic with fixture hole for hanging. Spirit filled.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £3.66/ea.

Brannan 31/162/0 ELECTRONIC W/PROOF TEST THERMOMETER : BRN-312-3110B 31/162/0 ELECTRONIC W/PROOF TEST THERMOMETER
Product code: BRN-312-3110B

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £11.56/ea.

Brannan 30/412/3 TWIN THERMOMETER/HUMIDITY DIALS : BRN-312-5050E 30/412/3 TWIN THERMOMETER/HUMIDITY DIALS
Product code: BRN-312-5050E
For the measurement of Humidity up to 100%. Dials fitted into a plastic moulded casing. Lightweight...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.68/ea. £7.55/ea.
Special Offer Price
Brannan 14/410/3 215mm FACTORY ACT THERMOMETER : BRN-312-5060F 14/410/3 215mm FACTORY ACT THERMOMETER
Product code: BRN-312-5060F
Moulded plastic casing with fixture holes. Spirit filled. All factory act thermometers have 16C, 60...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £6.31/ea.

Brannan 14/436/3 BUDGET WALL THERMOMETER : BRN-312-5040D 14/436/3 BUDGET WALL THERMOMETER
Product code: BRN-312-5040D
Moulded plastic with fixture hole for hanging. Spirit filled.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £2.45/ea.

Digitron FM10 PEN THERMOMETER : DIG-312-3010A FM10 PEN THERMOMETER
Product code: DIG-312-3010A
Range of 3 thermometers consisting of two pocket thermometers (FM10, FM20) and one hand held thermom...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £21.60/ea.

Brannan 33/409/0 MAGNETIC RADIATOR THERMOMETER : BRN-312-5140P 33/409/0 MAGNETIC RADIATOR THERMOMETER
Product code: BRN-312-5140P
Manufactured from stainless steel. Can be located onto radiators and any metal surface with the aid ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £22.30/ea.

Brannan 12/403/3 QUICK SET MAX-MIN THERMOMETER : BRN-312-5010A 12/403/3 QUICK SET MAX-MIN THERMOMETER
Product code: BRN-312-5010A
Moulded plastic wall mounting thermometers. Highest and lowest temperatures are recorded by markers....
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £11.87/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.