Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Tool Vaults

12 product lines found Page 1 of 2

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
SENTRI XLOCK 432 1168x925x600mm SITE BOX : WPT-593-3020P SENTRI XLOCK 432 1168x925x600mm SITE BOX
Product code: WPT-593-3020P
Substantial construction from 1.2mm, 1.6mm, 2mm and 2.5mm sheet steel with powder coated finish and ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£796.80/ea. £541.82/ea.

SENTRI XLOCK FB422 1168x600x630mm FLAMBOX : WPT-593-1010A SENTRI XLOCK FB422 1168x600x630mm FLAMBOX
Product code: WPT-593-1010A
Substantial construction from 1.2mm, 1.6mm, 2mm and 2.5mm sheet steel with powder coated finish and ...
Product Information  Add to basket
2-3 days delivery
£744.00/ea. £505.92/ea.

SENTRI XLOCK FV442 1168x1275x600mm FLAMBOX : WPT-593-1100D SENTRI XLOCK FV442 1168x1275x600mm FLAMBOX
Product code: WPT-593-1100D
Substantial construction from 1.2mm, 1.6mm, 2mm and 2.5mm sheet steel with powder coated finish and ...
Product Information  Add to basket
2-3 days delivery
£1,276.80/ea. £868.22/ea.

SENTRI XLOCK 422 1168x600x630mm SITE/VEHICLE BOX : WPT-593-3000M SENTRI XLOCK 422 1168x600x630mm SITE/VEHICLE BOX
Product code: WPT-593-3000M
Substantial construction from 1.2mm, 1.6mm, 2mm and 2.5mm sheet steel with powder coated finish and ...
Product Information  Add to basket
2-3 days delivery
£573.60/ea. £390.05/ea.

SENTRI XLOCK 622 1800x600x630mm SITE/VEHICLE BOX : WPT-593-3060T SENTRI XLOCK 622 1800x600x630mm SITE/VEHICLE BOX
Product code: WPT-593-3060T
Substantial construction from 1.2mm, 1.6mm, 2mm and 2.5mm sheet steel with powder coated finish and ...
Product Information  Add to basket
2-3 days delivery
£1,117.20/ea. £759.70/ea.

SENTRI XLOCK 442 1168x1275x600mm TOOL VAULT : WPT-593-4000A SENTRI XLOCK 442 1168x1275x600mm TOOL VAULT
Product code: WPT-593-4000A
Substantial construction from 1.2mm, 1.6mm, 2mm and 2.5mm sheet steel with powder coated finish and ...
Product Information  Add to basket
2-3 days delivery
£1,132.80/ea. £770.30/ea.

SENTRI XLOCK 542 1482x1275x600mm TOOL VAULT : WPT-593-4100D SENTRI XLOCK 542 1482x1275x600mm TOOL VAULT
Product code: WPT-593-4100D
Substantial construction from 1.2mm, 1.6mm, 2mm and 2.5mm sheet steel with powder coated finish and ...
Product Information  Add to basket
2-3 days delivery
£1,410.00/ea. £958.80/ea.

SENTRI XLOCK VB 930x472x450mm VAN BOX : WPT-593-5000A SENTRI XLOCK VB 930x472x450mm VAN BOX
Product code: WPT-593-5000A
Substantial construction from 1.2mm, 1.6mm, 2mm and 2.5mm sheet steel with powder coated finish and ...
Product Information  Add to basket
2-3 days delivery
£285.60/ea. £194.21/ea.

SENTRI XLOCK 515 1279x472x450mm VEHICLE BOX : WPT-593-5100D SENTRI XLOCK 515 1279x472x450mm VEHICLE BOX
Product code: WPT-593-5100D
Substantial construction from 1.2mm, 1.6mm, 2mm and 2.5mm sheet steel with powder coated finish and ...
Product Information  Add to basket
2-3 days delivery
£397.20/ea. £270.10/ea.

T4 DIVIDER KIT TO SUIT SENTRI VANBOX/515 : WPT-593-6100D T4 DIVIDER KIT TO SUIT SENTRI VANBOX/515
Product code: WPT-593-6100D
Full height twist and fit dividers and 5 trays. Quickly and easily separate your tools and supplies ...
Product Information  Add to basket
2-3 days delivery
£238.80/ea. £162.38/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.